Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scaling Hammer, 1-1/2 lb., Fiberglass
- Mfr # H-612FG
- Zoro # G6297816
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Material
Nickel Aluminum Bronze
Handle
Fiberglass
Meets/Exceeds
FM Approved
Face
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-612FG
- Zoro #
- G6297816
- UPC #
- 702535880781
- Country of Origin
- United States
- Item
- Scaling Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 2 lb
- Head Material
- Nickel Aluminum Bronze
- Handle
- Fiberglass
- Meets/Exceeds
- FM Approved
- Face
- Smooth
- Standards
- FM Approved, NFPA
- Features
- Corrosion-Resistant
- Dead Blow Hammer
- No
- Blade Orientation
- Perpendicular
- Non-Sparking
- Yes
- Hammer Type
- Scaling Hammer
- Face Material
- Aluminum Bronze
- Handle Material
- Fiberglass
- Grip Style
- Ribbed
- Non-Magnetic
- Yes
- Replaceable Handle
- No
- Face Texture
- Smooth
Description
Scaling Hammer, Hammer Type Scaling Hammer, Handle Material Fiberglass, Head Weight 2 lb, Face Material Aluminum Bronze, Overall Length 11 in, Grip Style Ribbed, Blade Orientation Perpendicular, Non-Sparking Yes, Replaceable Handle No, Dead Blow Hammer No, Face Texture Smooth, Features Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.