Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scaling Hammer, 1 lb., Fiberglass Handle
Mfr # H-602FG
Zoro # G6297825
product price:Â
$
96.89
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Material
Nickel Aluminum Bronze
Handle
Fiberglass
Face
Smooth
Meets/Exceeds
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-602FG
- Zoro #
- G6297825
- UPC #
- 702535880767
- Country of Origin
- United States
- Item
- Scaling Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 16 oz
- Head Material
- Nickel Aluminum Bronze
- Handle
- Fiberglass
- Face
- Smooth
- Meets/Exceeds
- FM Approved
- Standards
- FM Approved, NFPA
- Features
- Corrosion-Resistant
- Replaceable Handle
- No
- Non-Magnetic
- Yes
- Handle Material
- Fiberglass
- Face Material
- Aluminum Bronze
- Dead Blow Hammer
- No
- Hammer Type
- Scaling Hammer
- Blade Orientation
- Perpendicular
- Non-Sparking
- Yes
- Grip Style
- Ribbed
- Face Texture
- Smooth
Description
Scaling Hammer, Hammer Type Scaling Hammer, Handle Material Fiberglass, Head Weight 16 oz, Face Material Aluminum Bronze, Overall Length 11 in, Grip Style Ribbed, Blade Orientation Perpendicular, Non-Sparking Yes, Replaceable Handle No, Dead Blow Hammer No, Face Texture Smooth, Features Corrosion-Resistant