Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scaling Hammer, 48 Oz, Nonsparking
- Mfr # H-61FG
- Zoro # G0473401
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight
2 lb
Head Material
Aluminum Bronze
Handle
Fiberglass
Meets/Exceeds
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-61FG
- Zoro #
- G0473401
- UPC #
- 702535880798
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Head Length
- 6 1/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Scaling Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 2 lb
- Head Material
- Aluminum Bronze
- Handle
- Fiberglass
- Meets/Exceeds
- FM Approved
- Features
- Corrosion-Resistant
- Standards
- FM Approved, NFPA
- Handle Material
- Fiberglass
- Blade Orientation
- Perpendicular
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
- Hammer Type
- Scaling Hammer
- Non-Magnetic
- Yes
- Replaceable Handle
- No
- Non-Sparking
- Yes
- Face Material
- Aluminum Bronze
Description
Scaling Hammer, Hammer Type Scaling Hammer, Handle Material Fiberglass, Head Weight 2 lb, Face Material Aluminum Bronze, Overall Length 14 in, Grip Style Ribbed, Blade Orientation Perpendicular, Non-Sparking Yes, Replaceable Handle No, Dead Blow Hammer No, Features Corrosion-Resistant, Head Length 6 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov