Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scraper, Bevel, Nickel Aluminum Bronze, 4"W
- Mfr # S-27-5
- Zoro # G7516756
product price:Â
$
43.85
/ea
Key Features
Blade Width
4 in
Blade Length
2 3/4 in
Blade Material
Nickel Aluminum Bronze
Knife / Scraper Sub-Category
Scrapers
Blade Type
Multi-Edge Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-27-5
- Zoro #
- G7516756
- UPC #
- 702535883591
- Country of Origin
- United States
Dimensions
- Blade Width
- 4 in
- Blade Length
- 2 3/4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Scraper
- Blade Material
- Nickel Aluminum Bronze
- Knife / Scraper Sub-Category
- Scrapers
- Blade Type
- Multi-Edge Arc
- Color
- Natural
- No. of Edges
- 4
- Standards
- FM Approved, ATM A342
- Number of Pieces
- 1
- Features
- Corrosion-Resistant, Non-Magnetic
- Blade Flexibility
- Stiff
- Tang Type
- Half
- Blade Shape
- Triangle
- Blade Edge Type
- Bevel
- Non-Sparking Status
- Yes
- Retractable Blade
- Not Retractable
- Replaceable Blade
- Not Replaceable
- Number of Cutting Edges
- 4
- Product Type
- Scraper
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 2 3/4 in, Blade Material Nickel Aluminum Bronze, Blade Shape Triangle, Blade Width 4 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable