Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scraper Blade, Stiff, 6", Aluminum Bronze
- Mfr # S-71S
- Zoro # G2959652
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Blade Width
6 in
Blade Length
6 3/4 in
Blade Material
Aluminum Bronze
Overall Length
12 in
Knife / Scraper Sub-Category
Scrapers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-71S
- Zoro #
- G2959652
- UPC #
- 702535883515
- Country of Origin
- United States
Dimensions
- Blade Width
- 6 in
- Blade Length
- 6 3/4 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Scraper
- Blade Material
- Aluminum Bronze
- Knife / Scraper Sub-Category
- Scrapers
- Blade Type
- Standard
- No. of Edges
- 1
- Standards
- FM Approved
- Includes
- Scape Blade
- Number of Pieces
- 1
- Features
- Corrosion-Resistant, Non-Magnetic
- Application
- For Use In HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations, Marine, Mining, Paper Industries
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Non-Sparking Status
- Yes
- Blade Edge Type
- Bevel
- Retractable Blade
- Not Retractable
- Blade Flexibility
- Stiff
- Replaceable Blade
- Not Replaceable
- Blade Shape
- Straight
- Number of Cutting Edges
- 1
- Product Type
- Scraper
Description
The AMPCO S-71S Scraper Blade is the right tool for your next project. It has a 6" blade that will fit into small spaces and get rid of old materials quickly and efficiently. Made of aluminum bronze, this scraper blade is non-sparking, non-magnetic, and corrosion resistant. The stiff blade ensures maximum control while you scrape away old materials from joints or seams. This 6 3/4 in. long scraper features a single edge design for versatility. The AMPCO Scraper Blade will ensure you get the job done without any hassle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.