Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Putty Knife, Bevel, Nickel Copper, 3 1/2"W
- Mfr # K-31
- Zoro # G1863014
product price:Â
$
54.89
/ea
Key Features
Blade Width
3 1/2 in
Blade Length
4 1/2 in
Blade Material
Nickel Copper
Handle Material
Wood
Handle Design
Tapered with Hang holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-31
- Zoro #
- G1863014
- UPC #
- 702535882426
- Country of Origin
- United States
Dimensions
- Blade Width
- 3 1/2 in
- Blade Length
- 4 1/2 in
- Handle Length
- 4 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Putty Knife, Blade Edge Type Bevel, Blade Flexibility Flexible, Blade Length 4 1/2 in, Blade Material Nickel Copper, Blade Shape Straight, Blade Width 3 1/2 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 4 in, Handle Material Wood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/2 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.