Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scraper, Stiff, 3-3/4", Nickel Copper
Mfr # S-1069
Zoro # G3469803
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Blade Width
3 3/4 in
Blade Length
3 1/2 in
Blade Material
Nickel Copper
Handle Material
Acetate
Knife / Scraper Sub-Category
Scrapers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1069
- Zoro #
- G3469803
- UPC #
- 702535883522
- Country of Origin
- United States
Dimensions
- Blade Width
- 3 3/4 in
- Blade Length
- 3 1/2 in
- Overall Length
- 19 in
- Handle Length
- 3 7/8 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 3 1/2 in, Blade Material Nickel Copper, Blade Shape Straight, Blade Width 3 3/4 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 3 7/8 in, Handle Material Acetate, Handle Style Fluted, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 19 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.