Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scraper, Bevel, Nickel Aluminum Bronze, 5"W
- Mfr # S-32
- Zoro # G3293561
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Color
Natural
Blade Width
5 in
Blade Material
Nickel Aluminum Bronze
Blade Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-32
- Zoro #
- G3293561
- UPC #
- 702535883454
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Blade Width
- 5 in
- Blade Length
- 1 1/4 in
- Width
- 5"
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 1/4 in, Blade Material Nickel Aluminum Bronze, Blade Shape Straight, Blade Width 5 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.