Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Shears Cutting 3" Cut Length
- Mfr # S-59
- Zoro # G5168904
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Blade Material
High Strength Nickel Aluminum Bronze
Handle Style
Offset
Handle Material
High Strength Nickel Aluminum Bronze
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-59
- Zoro #
- G5168904
- UPC #
- 702535883867
- Country of Origin
- United States
- Blade Material
- High Strength Nickel Aluminum Bronze
- Handle Style
- Offset
- Handle Material
- High Strength Nickel Aluminum Bronze
- Tip Shape
- Pointed
- Cutting Edge
- Straight
- Item
- Industrial Shears
- Handle Color
- Natural Bronze
- Left/Right Hand
- Right Hand
- Standards
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Primary Application
- Industrial
- Adjustable
- No
- Application
- Carpet Cutting
- Handle Design
- Ring and Enlarged Bow
- Features
- Resists Adhesives and Corrosion
- Includes Wire Stripping Notch
- No
- Cutting Edge Type
- Straight
- Insulated
- No
- Spring Assist Handle
- No
- Hand Orientation
- Right-Hand
- Material Application
- Gaskets, Paper, Plastic, Rubber, Vinyl
- Pivot Type
- Screw
- Non-Sparking
- Yes
Description
Industrial Shears, Adjustable No, Application Carpet Cutting, Blade Length 3 in, Blade Material Aluminum Bronze, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Natural Bronze, Handle Design Ring and Enlarged Bow, Handle Material Aluminum, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.