Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Shears Cutting 8" Cut Length
- Mfr # S-61
- Zoro # G5169035
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15"
Blade Material
High Strength Nickel Aluminum Bronze
Handle Style
Offset
Handle Material
High Strength Nickel Aluminum Bronze
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-61
- Zoro #
- G5169035
- UPC #
- 702535883898
- Country of Origin
- United States
- Blade Material
- High Strength Nickel Aluminum Bronze
- Handle Style
- Offset
- Handle Material
- High Strength Nickel Aluminum Bronze
- Tip Shape
- Pointed
- Cutting Edge
- Straight
- Item
- Industrial Shears
- Application
- Carpet Cutting
- Features
- Resists Adhesives and Corrosion
- Primary Application
- Industrial
- Standards
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Left/Right Hand
- Right Hand
- Handle Design
- Ring and Enlarged Bow
- Handle Color
- Natural Bronze
- Adjustable
- No
- Spring Assist Handle
- No
- Material Application
- Gaskets, Paper, Plastic, Rubber, Vinyl
- Insulated
- No
- Non-Sparking
- Yes
- Includes Wire Stripping Notch
- No
- Cutting Edge Type
- Straight
- Pivot Type
- Screw
- Hand Orientation
- Right-Hand
Description
Industrial Shears, Adjustable No, Application Carpet Cutting, Blade Length 8 in, Blade Material Aluminum Bronze, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Natural Bronze, Handle Design Ring and Enlarged Bow, Handle Material Aluminum, Handle Style Straight