Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Round Point Shovel, Not Applicable Blade, Aluminum Blade, Standard Step, 45-1/4 in L Yellow
- Mfr # S-81FG
- Zoro # G2709567
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
Straight
Blade Step
Standard Step
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-81FG
- Zoro #
- G2709567
- UPC #
- 702535883959
- Country of Origin
- United States
Dimensions
- Handle Length
- 45-1/4 in
- Blade Length
- 11-1/4 in
- Blade Width
- 9 in
- Overall Length
- 56-1/2 in
- Wire Rope Length
- 56 1/2 in
- Length
- 56 1/2 in
Details
- Handle Material
- Fiberglass
- Blade Material
- Aluminum
- Handle Type
- Straight
- Blade Step
- Standard Step
- Handle Color
- Yellow
- Item
- Round Point Shovel
- Design
- 2-piece
- Blade Type
- Round Point
- Color
- Bronze Blade, Yellow Handle
- Type
- Nonsparking, Nonmagnetic, Corrosion Resistant
- Features
- Non-Sparking; Corrosion Resistant; 2-Piece; Chemical Resistant; Non-Magnetic
- Corrosion Resistant
- Yes
- Standards
- ANSI and DIN, Federal, GSA, Military
- Product Type
- Non-Sparking Shovel
- Blade Color
- Gold
- Non-Sparking
- Yes
- Meets/Exceeds
- ANSI and DIN, Federal, GSA, Military
Description
Round Point Non-Sparking Shovel, Product Type Non-Sparking Shovel, Blade Type Round Point, Blade Material Aluminum-Bronze Alloy, Blade Length 11 1/4 in, Blade Size Not Applicable, Blade Width 9 in, Blade Color Gold, Handle Type Straight, Handle Material Fiberglass, Handle Length 45 1/4 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant Yes, Non-Sparking Yes, Overall Length 56 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.