Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Shut-Off Wrench, 1/2" Size, 11-1/2" L
Mfr # W-20
Zoro # G6126867
product price:Â
$
91.65
/ea
Key Features
Size
1/2 in
Overall Length
11 1/2 in
Head Angle
45 Degrees
Material
Nickel Aluminum Bronze
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-20
- Zoro #
- G6126867
- UPC #
- 702535895174
- Country of Origin
- United States
Dimensions
- Size
- 1/2 in
- Overall Length
- 11 1/2 in
- Head Width
- 1 1/2 in
- Key Size
- 1/2 in
- Wire Rope Length
- 11 1/2 in
Description
Shut-Off Wrench, Size 1/2 in, Handle Shape L-Handle, Overall Length 11 1/2 in, Nickel Aluminum Bronze, Gas, Water, SAE, Unfinished, ASTM A342, FM Approved, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.