Shop AMPCO SAFETY TOOLS

Single Open End Wrench, 15/16" Head Size

  • Mfr # 0278

  • Zoro # G6126815


product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
15/16"
SAE or Metric
SAE
Overall Length
9 1/2 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0278
Zoro #
G6126815
UPC #
702535895945
Country of Origin
United States
Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Head Angle
15 Degrees
Finish
Natural
Standards
FM Approved
Reversing
No
Wrench Shape
Straight
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Insulated
No
Handle Color
Silver
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Ratcheting
No
Handle Type
One Piece
Opening Type
Rounded
Measurement Type
SAE
Non-Magnetic
Yes
Weight
0.6 lb
Tether Style
Tether Capable
Head Type
Standard
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 15/16 in, Overall Length 9 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.