Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sledge Hammer, 12 lb., 33" L, Fiberglass
- Mfr # H-724FG
- Zoro # G5921231
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Head Weight
12 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-724FG
- Zoro #
- G5921231
- UPC #
- 702535880880
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Face Diameter
- 2 3/8 in
- Head Width
- 2 3/4 in
- Head Length
- 6 3/4 in
- Wire Rope Length
- 33 in
- Length
- 33 in
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Aluminum Bronze, Head Weight 12 lb, Face Diameter 2 3/8 in, Overall Length 33 in, Grip Style Ribbed, Face Shape Hexagon, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material High Strength Nickel Aluminum Bronze, Features Corrosion-Resistant, Non-Slip Grip, Overstrike Protection, Handle Color Black/Yellow, Head Length 6 3/4 in