Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sledge Hammer, 22 lb., 33" L, Fiberglass
- Mfr # H-76FG
- Zoro # G5921216
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Head Weight
22 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-76FG
- Zoro #
- G5921216
- UPC #
- 702535880927
- Country of Origin
- United States
- Item
- Non-Sparking Sledge Hammer
- Head Weight
- 22 lb
- Head Material
- Aluminum Bronze
- Handle Material
- Fiberglass
- Handle Design
- Nonslip Grip
- Tether Capable
- Tether Capable
- Head Color
- Bronze
- Handle Color
- Black/Yellow
- Standards
- FM Approved
- Features
- Corrosion-Resistant, Non-Slip Grip, Overstrike Protection
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Replaceable Handle
- No
- Series
- Strikeforce
- Hammer Type
- Sledge Hammer
- Non-Magnetic
- Yes
- Face Shape
- Hexagon
- Face Material
- High Strength Nickel Aluminum Bronze
- Dead Blow Hammer
- No
- Non-Sparking
- Yes
- Grip Style
- Ribbed
- Tether Ready
- No
Description
The AMPCO H-76FG Sledge Hammer is a corrosion resistant, non-magnetic sledge hammer. It has an anti-sparking design that makes it ideal for use in hazardous areas. The head material of the sledge hammer is high strength nickel aluminum bronze. With a 22 lb head weight and 33" length, this tool is built to handle tough jobs. Its fiberglass handle has a nonslip grip for added comfort and control. You can choose between a tether style or standard tool. The AMPCO H-76FG Sledge Hammer provides you with superior durability and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.