Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sliding T-Handle Bar, 1/4" Drive, 4-1/2" L
Mfr # T-1/4
Zoro # G5918897
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Finish
Unfinished
Overall Length
4 1/2 in
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-1/4
- Zoro #
- G5918897
- UPC #
- 702535890889
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
Description
Sliding Bar, Drive Size 1/4 in, Aluminum Bronze, Unfinished, Overall Length 4 1/2 in, Standard, Standard, T-Handle, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.