Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sliding T-Handle Bar, 3/8" Drive, 8" L
Mfr # T-3/8
Zoro # G5918888
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Unfinished
Overall Length
8 in
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-3/8
- Zoro #
- G5918888
- UPC #
- 702535890896
- Country of Origin
- United States
- Item
- Sliding T
- Finish
- Unfinished
- SAE or Metric
- SAE
- Features
- Non-Sparking, Non-Magnetic, Corrosion-Resistant
- Number of Pieces
- 1
- For Use With
- Mfr. No. UJ-3/8, W-293, WE-3/8X2, WE-3/8X4, WE-3/8X6
- Standards
- ASTM A342, FM Approved
- Material
- Aluminum Bronze
- Handle Type
- Standard
- Non-Sparking
- Yes
- Ratcheting
- No
- Handle Shape
- T-Handle
- Head Type
- Standard
- Insulated
- No
- Grip Style
- Smooth
- Non-Magnetic
- Yes
- Corrosion Resistant
- Yes
- Tether Ready
- No
- Includes Insulation
- Not Insulated
- Includes Ratcheting
- Ratcheting Not Included
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
Description
Sliding Bar, Drive Size 3/8 in, Aluminum Bronze, Unfinished, Overall Length 8 in, Standard, Standard, T-Handle, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes