Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hinged Handle Wrench 13/16" Dr, 25 in L, 1 Pieces, Natural
Mfr # W-256L
Zoro # G5167687
product price:Â
$
98.95
/ea
Key Features
Drive Size
13/16"
Overall Length
25 in
Finish
Unfinished
Number of Pieces
1
Standards
ASTM A342, FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-256L
- Zoro #
- G5167687
- UPC #
- 702535890872
- Country of Origin
- United States
Dimensions
- Drive Size
- 13/16"
- Overall Length
- 25 in
- Wire Rope Length
- 25 in
Description
Sliding Bar, Drive Size 3/4 in, 1 in, Aluminum Bronze, Unfinished, Overall Length 25 in, Bar Only, Standard, Straight, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes