Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sliding Bar 9/16" Dr, 11 in L, 1 Pieces, Natural
Mfr # W-281
Zoro # G5079821
product price:Â
$
45.99
/ea
Key Features
Drive Size
9/16"
Overall Length
11 in
Finish
Unfinished
Number of Pieces
1
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-281
- Zoro #
- G5079821
- UPC #
- 702535890841
- Country of Origin
- United States
Dimensions
- Drive Size
- 9/16"
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Sliding Bar, Drive Size 1/2 in, Aluminum Bronze, Unfinished, Overall Length 11 in, Bar Only, Standard, Straight, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes