Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sliding Bar 9/16" Dr, 16 in L, 1 Pieces, Natural
Mfr # W-281L
Zoro # G5167757
product price:Â
$
56.39
/ea
Key Features
Drive Size
9/16"
Finish
Unfinished
Number of Pieces
1
For Use With
Extension Bars with 7/8" Through Hole
Standards
ASTM A342, FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-281L
- Zoro #
- G5167757
- UPC #
- 702535890858
- Country of Origin
- United States
Dimensions
- Drive Size
- 9/16"
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Sliding Bar, Drive Size 1/2 in, Aluminum Bronze, Unfinished, Overall Length 16 in, Bar Only, Standard, Straight, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.