Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Square Point Shovel, Not Applicable Blade, Aluminum Blade, Standard Step, 26 in L Yellow
- Mfr # S-84FG
- Zoro # G1771716
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Blade Step
Standard Step
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-84FG
- Zoro #
- G1771716
- UPC #
- 702535883980
- Country of Origin
- United States
- Handle Material
- Fiberglass
- Blade Material
- Aluminum
- Handle Type
- D-Grip
- Blade Step
- Standard Step
- Handle Color
- Yellow
- Item
- Square Point Shovel
- Design
- 2-piece
- Blade Type
- Square Point
- Type
- Nonsparking, Nonmagnetic, Corrosion Resistant
- Color
- Bronze Blade, Yellow Handle
- Features
- Non-Sparking;Corrosion Resistant; 2-Piece; Chemical Resistant; Non-Magnetic
- Corrosion Resistant
- Yes
- Standards
- ANSI, Din, Federal, GSA, Military, MSHA, NFPA, OSHA
- Product Type
- Non-Sparking Shovel
- Non-Sparking
- Yes
- Blade Color
- Gold
- Meets/Exceeds
- ANSI, Din, Federal, GSA, Military, MSHA, NFPA, OSHA
Description
Square Point Non-Sparking Shovel, Product Type Non-Sparking Shovel, Blade Type Square Point, Blade Material Aluminum-Bronze Alloy, Blade Length 11 in, Blade Size Not Applicable, Blade Width 9 in, Blade Color Gold, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 26 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant Yes, Non-Sparking Yes, Overall Length 37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.