Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Thread Cleaning Pick, Non-Spark, 1/4x10 in
Mfr # P-20
Zoro # G5168222
product price:Â
$
90.79
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length
10 in
Blade (1) Width
1/4"
Meets/Exceeds
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Wire Rope Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-20
- Zoro #
- G5168222
- UPC #
- 702535882617
- Country of Origin
- United States
- Item
- Thread Cleaning Pick
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Description
Thread Cleaning Pick, Overall Length 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.