Shop AMPCO SAFETY TOOLS
See all product information
Create Account
7 1/4 in Top Cutting Pliers Uninsulated
Mfr # 8350
Zoro # G5921100
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Material
Beryllium Copper Alloy
Handle Type
Manual
Features
Corrosion-Resistant, Non-Magnetic, Non-Sparking
Jaw Width
1 1/8 in
Handle Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8350
- Zoro #
- G5921100
- UPC #
- 702535882884
- Country of Origin
- Germany
Dimensions
- Overall Length
- 7 1/4 in
- Jaw Length
- 1/16 in
- Jaw Width
- 1 1/8 in
- For Maximum Wire Thickness
- 12 AWG
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Item
- Top Cutting Pliers
- Material
- Beryllium Copper Alloy
- Handle Type
- Manual
- Features
- Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Handle Color
- Bronze
- Standards
- FM Approved
- ESD Safe
- No
- Maximum Jaw Opening
- 3/8 in
- Spring Assist Handle
- No
- Material Application
- Hardened 12 guage Wire, Nickel Ribbon Wire, Soft Wire, Steel-reinforced Wire
- Non-Sparking
- Yes
- Insulated
- No
- Jaw Material
- Beryllium Copper Alloy
- Weight
- 0.6 lb
- Precision
- No
- Cutting Edge Type
- Straight
- Handle Material
- Beryllium Copper Alloy
Description
Top Cutting Pliers, Cutting Edge Type Straight, ESD Safe No, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, For Maximum Wire Thickness 12 AWG, Handle Color Bronze, Handle Material Beryllium Copper Alloy