Shop AMPG

1/4"-20 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1 in Length

  • Mfr # ZSS61614C16

  • Zoro # G6289250


product price: 
$
11.89
/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
130,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSS61614C16
Zoro #
G6289250
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Direction
Right Hand
Rockwell Hardness
C25
Self-Locking Element
No
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Material Grade/Class
316 H5
Material Grade
316H5
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
130,000 psi
Fastener Industry Standards
ASME B18.3

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products