Shop AMPG

5/16"-18 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1 in Length

  • Mfr # ZSS61651C16

  • Zoro # G6243251


product price: 
$
13.69
/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/4 in
Tensile Strength
130,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSS61651C16
Zoro #
G6243251
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
1 in
Drive Size
1/4 in
Thread Length
1 in
Vented Hole Size
Not Vented
Head Height
0.312 in
Min. Thread Length
1 in
Head Diameter
0.468 in
Minimum Thread Length
1 in
Length
1 in
Head Dia.
0.4688 in
Dia./Thread Size
5/16"-18
Fastener Length
1 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Self-Locking Element
No
Rockwell Hardness
C25
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Thread Fit
3A
Pack Size
Small Pack
Material Grade/Class
316 H5
Material Grade
316H5
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain
Min. Tensile Strength
130,000 psi
Basic Material
Stainless Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.468 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.