Shop AMPG
See all product information
Create Account
Acorn Nut, No 10-32 Sz, Steel Nickel Plated
- Mfr # Z8220-3
- Zoro # G0643181
product price:Â
$
0.28
/ea
Sold in multiples of 39 for
$10.92
Key Features
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
2B
Nut Height
5/16
Application
Exposed Thread Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8220-3
- Zoro #
- G0643181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Height
- 5/16
Details
- Item
- Acorn Nut,#10-32 Sz,Steel Nickel Plated
- Finish
- Nickel Plated
- System of Measurement
- Inch
- Fastener Thread Type
- 2B
- Application
- Exposed Thread Protection
Description
Acorn Nut,#10-32 Sz,Steel Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.