Shop AMPG
See all product information
Acorn Nut, 1/2"-13, Steel, Black Oxide, 15/16 in H
Mfr # Z0297
Zoro # G0642299
product price:Â $9.19
/eaKey Features
Material
Steel
Finish
Black Oxide
Overall Height
15/16 in
System of Measurement
Inch
Thread Direction
Right Handed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z0297
Zoro #
G0642299
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Overall Height
15/16 in
Details
Item
Acorn Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection
Description
Acorn Nut,1/2 In.-13 Size,Steel Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.