Shop AMPG
See all product information
Create Account
Acorn Nut, #3-48, 18-8 Stainless Steel, Plain, 1/4 in H
- Mfr # NUT802348
- Zoro # G0640993
product price:Â
$
10.15
/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT802348
- Zoro #
- G0640993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #3-48
- Overall Height
- 1/4 in
Details
- Item
- Acorn Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Direction
- Right Handed
- Fastener Thread Type
- 2B
- Application
- Exposed Thread Protection
Description
Acorn Nut,#3-48 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.