Shop AMPG
See all product information
Acorn Nut, 3/4"-16, Brass, Nickel Plated, 7/8 in H
Mfr # NUT80434FN
Zoro # G0641361
product price:Â $25.59
/eaKey Features
Material
Brass
Finish
Nickel Plated
Overall Height
7/8 in
System of Measurement
Inch
Thread Direction
Right Handed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT80434FN
Zoro #
G0641361
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-16
Overall Height
7/8 in
Details
Item
Acorn Nut
Material
Brass
Finish
Nickel Plated
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection
Description
Acorn Nut,3/4 In.-16 Sz,Brass Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.