Acorn Nut, #6-32, Steel, Zinc Plated
- Mfr # Z8220
- Zoro # G0643172
product price:Â
$
58.89
/ea
Key Features
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8220
- Zoro #
- G0643172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
Details
- Item
- Acorn Nut
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Handed
- Fastener Thread Type
- 2B
- Application
- Exposed Thread Protection
Description
Acorn Nut,#6-3/8 Size,Steel Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.