Shop AMPG

Acorn Nut, #8-32, 316 Stainless steel, Plain, 11/32 in H

  • Mfr # NUT80508C
  • Zoro # G0641370

product price: 
$
37.19
/ea

Key Features

Material
316 Stainless steel
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
11/32 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT80508C
Zoro #
G0641370
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Height
11/32 in

Details

Item
Acorn Nut
Material
316 Stainless steel
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection

Description

Acorn Nut,#8-32 Size,SS Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.