Shop AMPG
See all product information
Create Account
Arch Barrel, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated
- Mfr # Z5214
- Zoro # G0798890
product price:Â
$
10.99
/ea
Key Features
Type
Barrel
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5214
- Zoro #
- G0798890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Barrel Length
- 1-3/16 in
- Barrel Diameter
- 3/8 in
- Outside Dia.
- 3/8"
- Barrel Head Dia.
- 9/16 in
- Barrel Thread Depth
- 3/4 in
- Barrel Dia.
- 3/8"
- Barrel Head Height
- 5/32 in
- Barrel Head Diameter
- 9/16 in
Details
- Item
- Arch Barrel
- Type
- Barrel
- Material
- Steel
- Finish
- Zinc Plated
- Barrel Head Style
- Truss
- Grip Range
- 1-3/16
- Head Style
- Truss
- Drive Type
- No Drive
Description
Arch Barrel, 3/8X1-3/16, 1/4-20 Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.