Shop AMPG
See all product information
Create Account
Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Unfinished
- Mfr # Z5219
- Zoro # G0799624
product price:Â
$
37.39
/ea
Key Features
Type
Barrel
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
Unfinished
Barrel Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5219
- Zoro #
- G0799624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Barrel Length
- 1/2 in
- Barrel Diameter
- 3/8 in
- Barrel Head Height
- 5/32 in
- Barrel Thread Depth
- 1/2 in
- Barrel Head Dia.
- 9/16 in
- Outside Dia.
- 3/8"
- Barrel Dia.
- 3/8"
- Barrel Head Diameter
- 9/16 in
Details
- Item
- Arch Barrel
- Type
- Barrel
- Material
- 316 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Drive Type
- No Drive
- Head Style
- Truss
- Grip Range
- 3/4
Description
Arch Barrel, 3/8X3/4, 1/4-20 316SS USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.