Shop AMPG

Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished

  • Mfr # Z4832
  • Zoro # G0642630

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Type
Barrel
Thread Size
#8-32
Material
Brass
Finish
Unfinished
Barrel Diameter
13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4832
Zoro #
G0642630
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Barrel Length
1/2 in
Barrel Diameter
13/64 in
Dia./Thread Size
8-32
Length
1/2
Barrel Head Dia.
5/16 in
Barrel Thread Depth
1/2 in
Barrel Dia.
13/64 in
Barrel Head Diameter
5/16 in

Details

Item
Barrel Nut
Type
Barrel
Material
Brass
Finish
Unfinished
Barrel Head Style
Flat
Fastener Thread Type
Slotted Drive Posts
Nut Style
Female Barrel
Head Style
Flat
Drive Type
Slotted Drive

Description

Barrel Nut,1/2 In. L,#8-32 Size,Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.