Shop AMPG
See all product information
Create Account
Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated
Mfr # Z4804
Zoro # G0643087
product price:Â
$
2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Type
Barrel
Thread Size
#6-32
Material
Brass
Finish
Nickel Plated
Barrel Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4804
- Zoro #
- G0643087
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Brass
- Finish
- Nickel Plated
- Barrel Head Style
- Oval
- Nut Style
- Female Barrel
- Fastener Thread Type
- Slotted Drive Posts
- Head Style
- Oval
- Drive Type
- Slotted Drive
Description
Barrel Nut,1/2 In. L ,OV Slot,#6-32 Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.