Cage Nut, 3/8"-16, Steel, Zinc Plated Finish
- Mfr # Z4753
- Zoro # G0642603
product price:Â
$
11.15
/ea
Key Features
Thread Size
3/8"-16
Nut Material
Steel
Nut Finish
Zinc Plated
Overall Length
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4753
- Zoro #
- G0642603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 1/2 in
Details
- Item
- Cage Nut
- Nut Material
- Steel
- Nut Finish
- Zinc Plated
- System of Measurement
- Inch
Description
Barrel Nut,1/2 In.L,3/8 In.-16 Size,Steel Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.