Barrel Nut, #10-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated
- Mfr # Z4814
- Zoro # G0643157
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Type
Barrel
Thread Size
#10-32
Material
Brass
Finish
Nickel Plated
Barrel Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4814
- Zoro #
- G0643157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Barrel Length
- 7/16 in
- Barrel Diameter
- 1/4 in
- Dia./Thread Size
- 10-32
- Length
- 7/16
- Barrel Dia.
- 1/4 in
- Barrel Head Dia.
- 11/32 in
- Barrel Thread Depth
- 0.275 in
- Barrel Head Diameter
- 11/32 in
Details
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Brass
- Finish
- Nickel Plated
- Barrel Head Style
- Oval
- Fastener Thread Type
- Slotted Drive Posts
- Nut Style
- Female Barrel
- Drive Type
- Slotted Drive
- Head Style
- Oval
Description
Barrel Nut,21/64 In. L,OV Slot,#10-32 Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.