
Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated
Mfr # Z4510
Zoro # G0642667
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Type
Barrel
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Barrel Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z4510
Zoro #
G0642667
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Barrel Length
3/4 in
Barrel Diameter
1/4 in
Dia./Thread Size
8-32
Barrel Head Dia.
3/8 in
Barrel Thread Depth
1/2 in
Barrel Head Height
1/8 in
Barrel Dia.
1/4 in
Barrel Head Diameter
3/8 in
Details
Item
Barrel Nut
Type
Barrel
Material
Steel
Finish
Zinc Plated
Barrel Head Style
Truss
Fastener Thread Type
Slotted Drive Posts
Nut Style
Female Barrel
Drive Type
Slotted Drive
Head Style
Truss
Description
Barrel Nut,Slotted Drive,3/4 In. L,#8-32 Sz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.