Shop AMPG
See all product information
Create Account
Barrel Nut, 1/4"-20, 1-9/16 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated
Mfr # Z4570
Zoro # G0642682
product price:Â
$
8.89
/ea
Key Features
Type
Barrel
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4570
- Zoro #
- G0642682
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Steel
- Finish
- Zinc Plated
- Barrel Head Style
- Truss
- Fastener Thread Type
- Slotted Drive Posts
- Nut Style
- Female Barrel
- Head Style
- Truss
- Drive Type
- Slotted Drive
Description
Barrel Nut,Slotted Drive,1/4 In.-20 Size