Shop AMPG
See all product information
Create Account
Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Plated
Mfr # Z4650
Zoro # G0642411
product price:Â
$
10.29
/ea
Key Features
Type
Barrel
Thread Size
#10-32
Material
Brass
Finish
Chrome Plated
Barrel Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4650
- Zoro #
- G0642411
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Brass
- Finish
- Chrome Plated
- Barrel Head Style
- Truss
- Nut Style
- Female Barrel
- Fastener Thread Type
- Slotted Drive Posts
- Drive Type
- Slotted Drive
- Head Style
- Truss
Description
Barrel Nut,Slotted Drive,3/4 In.L,#10-32 Sz