Barrel Nut, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished
- Mfr # Z4662
- Zoro # G0643008
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Type
Barrel
Thread Size
#8-32
Material
Aluminum
Finish
Unfinished
Barrel Diameter
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4662
- Zoro #
- G0643008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Barrel Length
- 5/8 in
- Barrel Diameter
- 13/64 in
- Length
- 5/8
- Dia./Thread Size
- #8-32
- Barrel Dia.
- 13/64 in
- Barrel Head Height
- 0.21 in
- Barrel Head Dia.
- 13/32 in
- Barrel Thread Depth
- 13/64 in
- Barrel Head Diameter
- 13/32 in
Details
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Aluminum
- Finish
- Unfinished
- Barrel Head Style
- T-Head
- Fastener Thread Type
- T-Slot Railing Posts
- Nut Style
- Female Barrel
- Drive Type
- No Drive
- Head Style
- T-Head
Description
Barrel Nut,T Slot,5/8 In. L,#8-32 Size,Alum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.