Shop AMPG
See all product information
Create Account
Bind Post Barrel/Screw 240pc 18-8 SS Kit, 18-8 Stainless Steel, Unfinished Finish
Mfr # Z4196
Zoro # G0828595
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Unfinished
Type
Assort
Head Style
Truss
Drive Type
No Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4196
- Zoro #
- G0828595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Bind Post Barrel/Screw 240pc 18-8 SS Kit
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Type
- Assort
- Head Style
- Truss
- Drive Type
- No Drive
Description
Bind Post Barrel/Screw 240pc 18-8 SS Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov