Shop AMPG
See all product information
Create Account
Bind Post Barrel/Screw 240pc Alum Kit, Aluminum, Unfinished Finish
Mfr # Z4195
Zoro # G0828534
product price:Â
$
94.59
/ea
Key Features
Material
Aluminum
Finish
Unfinished
Type
Assort
Head Style
Truss
Drive Type
No Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4195
- Zoro #
- G0828534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bind Post Barrel/Screw 240pc Alum Kit
- Material
- Aluminum
- Finish
- Unfinished
- Type
- Assort
- Head Style
- Truss
- Drive Type
- No Drive
Description
Bind Post Barrel/Screw 240pc Alum Kit