Shop AMPG
See all product information
Create Account
Bind Post Barrel/Screw 240pc Brass Kit, Brass, Unfinished Finish
Mfr # Z4197
Zoro # G0828525
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Unfinished
Head Style
Truss
Drive Type
No Drive
Type
Assort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4197
- Zoro #
- G0828525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Bind Post Barrel/Screw 240pc Brass Kit
- Material
- Brass
- Finish
- Unfinished
- Head Style
- Truss
- Drive Type
- No Drive
- Type
- Assort
Description
Bind Post Barrel/Screw 240pc Brass Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.