Shop AMPG
See all product information
Create Account
Binding Screw, 5/8"-11 Thd Sz, 18-8 Stainless Steel
- Mfr # Z1848
- Zoro # G0816591
product price:Â
$
16.59
/ea
Key Features
System of Measurement
Inch
Type
Machine Screw
Thread Size
5/8"-11
Screw Drive Style
Socket Drive Button
Screw Head Style
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1848
- Zoro #
- G0816591
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Machine Screw
- Screw Drive Style
- Socket Drive Button
- Screw Head Style
- Button
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Drive Type
- Socket Drive
Description
Bttn Skt Screw,5/8-11X1/2,1-1/4Hd Dia SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.