Shop AMPG
See all product information
Create Account
Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel
- Mfr # Z1844
- Zoro # G0889909
product price:Â
$
13.99
/ea
Key Features
System of Measurement
Inch
Type
Machine Screw
Thread Size
1/2"-13
Screw Drive Style
Socket Drive Button
Screw Head Style
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1844
- Zoro #
- G0889909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Screw Minimum Thread Length
- 1/2 in
- Barrel Head Dia.
- 1 in
- Drive Size
- 3/8 in
- Screw Thread Length
- 1/2 in
- Barrel Head Height
- 5/16 in
Details
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Machine Screw
- Screw Drive Style
- Socket Drive Button
- Screw Head Style
- Button
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Drive Type
- Socket Drive
Description
Button Sckt Screw, 1/2-13X1/2, 18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov