Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thread 1/8inx5/32in Alloy Steel

  • Mfr # BLTS32-0125-0156ASB

  • Zoro # G915932295


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Socket Head
Slotted Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Material
Alloy Steel
Finish
Black Oxide
Head Diameter
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLTS32-0125-0156ASB
Zoro #
G915932295
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Shoulder Diameter
0.125 in
Shoulder Length
5/32 in
Head Diameter
0.25 in
Head Height
0.125 in
Dia./Thread Size
0.112 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Slotted
Material
Alloy Steel
Finish
Black Oxide
Compliance
AMPG 2010 ZR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 1/8inx5/32in Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products