Cap Head Shoulder Bolts Knurled Hex Drive 3/8in Coarse Thread 5/8in x 3/8in Grade 316 SS

  • Mfr # BLTS59-0625-0375316P

  • Zoro # G915929813


product price:  $27.49
/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8-16
Shoulder Diameter
0.625 in
Shoulder Length
3/8 in
Drive Size
5/16 in
Material
300 Series Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLTS59-0625-0375316P
Zoro #
G915929813
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Shoulder Diameter
0.625 in
Shoulder Length
3/8 in
Drive Size
5/16 in
Head Diameter
0.875 in
Head Height
0.375 in
Dia./Thread Size
0.375 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive 3/8in Coarse Thread 5/8in x 3/8in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.