Shop AMPG
See all product information
Create Account
Combo Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished
- Mfr # Z4170SS
- Zoro # G0888089
product price:Â
$
22.19
/ea
Key Features
Type
Barrel
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Unfinished
Barrel Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4170SS
- Zoro #
- G0888089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Barrel Length
- 1 in
- Barrel Diameter
- 1/2 in
- Barrel Thread Depth
- 1/2 in
- Barrel Head Dia.
- 13/16 in
- Barrel Head Height
- 7/32 in
- Barrel Dia.
- 1/2 in
- Outside Dia.
- 1/2"
- Barrel Head Diameter
- 13/16 in
Details
- Item
- Combo Barrel
- Type
- Barrel
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
Combo Barrel, 1/2X1 SS, 3/8-16 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.