Shop AMPG

Combo Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 410 Stainless Steel Zinc Plated

  • Mfr # Z4406-410HZ

  • Zoro # G0724995


product price: 
$
9.79
/ea

Key Features

Type
Barrel
Thread Size
#10-24
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4406-410HZ
Zoro #
G0724995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Barrel Length
3/8 in
Barrel Diameter
1/4 in
Barrel Thread Depth
5/16 in
Barrel Head Height
1/8 in
Barrel Head Dia.
7/16 in
Outside Dia.
1/4"
Barrel Dia.
1/4 in
Barrel Head Diameter
7/16 in

Details

Item
Combo Barrel
Type
Barrel
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Head Style
Truss
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel, 1/4X3/8, 10-24 HT 410SS Zn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews